Beli safety valve compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CASH VALVE Relief Valves
    Mulai

    Rp15.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  2. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  3. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  4. AQUATROL Relief Valves
    Mulai

    Rp1.399.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  5. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  6. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.499.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  7. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  8. Apollo Relief Valves
    Mulai

    Rp999.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  9. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  10. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  11. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  12. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  13. Victaulic Bermad Pressure Relief Valve ULFM (Katup Tekanan)
    Mulai

    Rp82.999.900

  14. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  15. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  16. CASH ACME Temperature and Pressure Relief Valves
    Mulai

    Rp549.900

    CASH ACME Temperature and Pressure Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Auto Re-Seating: Yes
    • Body Material: Bronze
    • Factory Set Pressure: 150
    • Maximum Temperature (°F): 210
    • Outlet Type: FNPT
    • Product Type: Temperature and Pressure Relief Valve
  17. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  18. BONT Pressure Safety Valve
    Mulai

    Rp33.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  19. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
Daftar Harga safety valve compressor Terbaru October 2026
CASH VALVE Relief ValvesRp15.999.900
KUNKLE VALVE Relief ValvesRp10.999.900
Weflo Pressure Relief ValveRp24.999.900
AQUATROL Relief ValvesRp1.399.900
Singer Valve Pressure Reducing ValveRp38.999.900
VENN Safety Relief Valve SL38 FukutaroRp2.499.900
Tsushima Safety Valve With Lever (Katup Safety)Rp519.900
Apollo Relief ValvesRp999.900
monotaro Safety Valve (Katup Pengaman)Rp119.900
CONRADER Pneumatic Safety ValveRp409.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)